Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB2453020

MPN #: EA-SKRG-72-LP

Skid Steer Rock Grader - Low Profile 72" Wide

Product Description
Skid Steer Rock Grader Bucket EA-SKRG-72-LP works wonders in the landscaping and construction industries. With a low profile design, along with an immense structural volume, it makes loading and unloading heavy rocks as easy as ever. With a simple attachment, connecting to an existing skid steer is as quick as can be. Once in place, the bar style bottom platform is ready to transport heavy loads and minimize manual labor.

Note: There is not a Weight Capacity Rating for this item; the only Capacity Rating offered by the manufacturer is by Volume.Note: Product has a tolerance of +/- ¼".

PRICE
$1,889.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
1889.00
Buy 3 units - 5 units
1709.00Save $180.00 (10%)
Buy 6+ units
1659.00Save $230.00 (12%)
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length37-13/16 in
Width71 in
Height28-1/8 in
Weight533 lbs
Thickness1/4 in

Product Details

Assembly RequiredNo
TypeSkid Steer Rock Grader
ColorBlack
Capacity18 Cubic Feet Heaped ft³
MaterialSteel
Manufacturers Part NumberEA-SKRG-72-LP
BrandVestil

Warranty

Warranty90 days