Model # :WBB1507293
MPN #: 80112410YEL
Behlen Country Carry-All Lift and Haul Tractor Attachment, 1000 lb Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Heavy Duty Carry All Tractor Attachment 1000 Lb. Capacity Cat 1
Carry All is a great companion for your moving needs. A variety of platforms can be constructed for your moving needs. Features 1000 lb. capacity, pre-punched legs for easy platform attachment, Category 1 hitch compatibility, and long-lasting, UV resistant powder coat paint.
The Limited Warranty is restricted to farming applications only.
Carry All is a great companion for your moving needs. A variety of platforms can be constructed for your moving needs. Features 1000 lb. capacity, pre-punched legs for easy platform attachment, Category 1 hitch compatibility, and long-lasting, UV resistant powder coat paint.
The Limited Warranty is restricted to farming applications only.
PRICE
$355.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 39 in |
| Width | 39 in |
| Height | 32 in |
| Weight Capacity | 1000 lbs |
| Weight | 95 lbs |
Product Details
| Assembly Required | No |
| Type | Carry All Tractor Attachment |
| Color | Yellow |
| Style | Heavy Duty |
| Category Type | 1 |
| Material | Steel |
| Hitch Type | 3-pt. |
| Description | 3-Point Tractor Equipment |
| Package Quantity | 1 |
| Manufacturers Part Number | 80112410YEL |
Warranty
| Warranty | 1 yr |