Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ADC

Model # :WBB2264867

MPN #: 500256

ADC® Tuning Fork with Fixed Weight, 256 cps, Satin Aluminum

Product Description
Aluminum alloy tuning forks designed and manufactured to meet the demanding needs of the medical profession.

Features:
  • Non-magnetic, corrosion resistant aluminum alloy construction
  • Weighs 1/3 of comparable steel tuning forks
  • Produced from 3/8" x 1" bar stock for superior performance and consistent frequency accuracy
  • Extra long 2" handle of turned smooth aluminum to facilitate bone conduction tests
  • Standard orders ship in polybag


PRICE
$23.25

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-1/4 in
Width1-3/8 in
Height7/8 in
Weight1 lbs

Product Details

TypeTuning Fork
ColorSatin Aluminum
StyleWeighted
Latex FreeYes
MaterialAluminum Alloy
DescriptionWeighted Tuning Fork
Package Quantity1
Manufacturers Part Number500256
BrandADC
Frequency256 cps Hz

Warranty

Warranty1 yr