Baseline® Weighted Tuning Fork, 128 cps
Write a Review
|
Questions & Answers (0)
Product Description
Evaluate hearing and vibratory sensation. Non-magnetic, corrosion-resistant aluminum alloy construction for light weight and durability. Tuning fork with weight, 128 cps.
PRICE
$16.75
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 2 in |
| Height | 1 in |
| Weight | 0.5 lbs |
Product Details
| Type | Tuning Forks |
| Color | Silver |
| Style | Weighted |
| Material | Aluminum Alloy |
| Package Quantity | 1 |
| Description | Weighted Tuning Fork |
| Manufacturers Part Number | 12-1466 |
| Brand | Baseline |
| Frequency | 128 cps Hz |