Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ADC

Model # :WBB2264863

MPN #: 504096

ADC® Tuning Fork without Weight, 4096 cps, Satin Aluminum

Product Description
Medical grade aluminum alloy tuning fork designed for the healthcare profession.

Features:
  • Non-magnetic, corrosion resistant aluminum alloy construction
  • Weighs 1/3 of comparable steel tuning forks
  • Produced from 3/8" x 1" bar stock for superior performance and consistent frequency accuracy
  • Extra long 2" handle of turned smooth aluminum to facilitate bone conduction tests


PRICE
$24.50

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4 in
Width1-1/4 in
Height3/8 in
Weight1 lbs

Product Details

TypeTuning Fork
ColorSatin Aluminum
StyleUnweighted
Latex FreeYes
MaterialAluminum Alloy
DescriptionUnweighted Tuning Fork
Package Quantity1
Manufacturers Part Number504096
BrandADC
Frequency4096 cps Hz

Warranty

Warranty1 yr