- Single ball raceway kingpinless construction
- Zinc plated
- Mechanically bonded non-marking tread
- Straight roller bearing in wheel
- Zerked raceway & axle for easy maintenance
- Tread lock brake
- Standard top plate
Colson® 6 Series Swivel Plate Caster 6.06289.929 BRK1 Polyurethane With Brake 6" Dia. 900 Lb.
Write a Review
|
Questions & Answers (0)
Product Description
Colson® 6 Series Swivel Plate Caster 6.06289.929 BRK1 Polyurethane With Brake 6" Dia. 900 Lb. Cap.
PRICE
$239.95
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Height | 7-1/2 in |
| Weight Capacity | 900 lbs |
| Weight | 10 lbs |
| Wheel Diameter | 6 in |
| Mounting Bolt Hole Diameter | 1/2 in |
| Plate Size | 4-1/2 x 6-1/4 in |
| Bolt Spacing | 2-7/16 x 4-15/16 Slotted to 3-3/8 x 5-1/4 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane on Polyolefin |
| Type | Zinc Plated |
| Brake Type | Tread Lock |
| Color | Silver |
| Series | 6 |
| Caster Type | Swivel |
| Caster Rig Material | Carbon Steel |
| Caster Index | Swivel Plate Casters |
| Hub Type | 2.5" Centered |
| Package Quantity | 1 |
| Manufacturers Part Number | 6.06289.929 BRK1 |
| Brand | Colson |
Warranty
| Warranty | 3 yr |