Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB503642

MPN #: JT9-453313K

JET 12-1/2 Ton Low Profile Hydraulic Bottle Jack, JHJ-12-1/2L - JT9-453313K

Product Description

JET JHJ Series bottle jacks are used for multiple applications: pushing, bending, pressing, or straightening. With base and cylinder electrically welded together to assure strength and eliminate leaks, extreme temperatures do not affect them. The low profile truck models or standard models vary in capacities from 12-1/2 tons to 100 tons. All JHJ Series bottle jacks comply with ANSI/ASME B30.1 and PALD-1 standards.
  • JET JHJ SERIES HEAVY-DUTY INDUSTRIAL BOTTLE JACKS
  • For lifting, pushing, spreading, bending, pressing or straightening requirements
  • Not affected by temperature extremes
  • Low profile truck models or standard models
  • Electrically welded base and cylinders to assure strength and eliminate leaks
  • All models work in upright, angle or horizontal position
  • Pump handle included
  • Carrying handles on 12-1/2- to 100-ton models
  • Complies with ANSI/ASME B30.1 and PALD-1 standards
PRICE
$209.95

Min. purchase quantity is 2
2
2
Ships in 176 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23-3/4 in
Width4-1/4 in
Height7 in
Weight12 lbs
Max Height13-1/2 in
Piston Height3-3/4 in
Low Height6-3/4 in
Base Dimensions6-1/2 x 4-1/8 in

Product Details

Capacity12-1/2 Ton
Package Quantity2
DescriptionLow Profile Hydraulic Bottle Jack
Manufacturers Part NumberJT9-453313K
BrandJET