Widely used in heavy duty truck, agriculture, mining, and oil field applications. Constructed of high-grade steel and built to exacting standards. Fully welded cylinder for maximum strength. Forged base for extra durability and leak free operation. Extension screw provides adjustment for maximum height. Oil by-pass system provides overload protection. Meets ASME / PASE 2014. 1 Year Limited Warranty.
American Forge & Foundry Bottle Jack, 6 Ton, Super Duty
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$69.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Low Height | 8-5/16 in |
| Max Height | 16-5/16 in |
Product Details
| Capacity | 6 Ton |
| Package Quantity | 1 |
| Description | 6 Ton Bottle Jack |
| Manufacturers Part Number | 3606 |
| Brand | American Forge & Foundry |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | 2014 ASME/PASE Safety Standards |