6-Ton Receiver Mount- Combo Ball Hitch w 2" Ball - RM62000
Write a Review
|
Questions & Answers (0)
Product Description
6-Ton Receiver Mount- Combo Ball Hitch w 2" Ball.
PRICE
$119.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 20 lbs |
| Size | 6 Ton |
| Ball Size | 2" |
Product Details
| Style | Receiver Mount |
| Type | Combination Hitch |
| M.G.T.W. | 12,000 Lbs |
| Color | Black |
| Manufacturers Part Number | RM62000 |
| M.V.I. | 2,400 Lbs |
| Brand | Buyers Products |