Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Buyers Products

Model # :WBB2276321

MPN #: 1809065

Buyers Products Hitch Plate w/ 2" Receiver Tube for Chevy®/GMC® 3500 - 1809065

Product Description
The Hitch Plate with Receiver Tube from Buyers Products is designed to be ready to use so you don't need to spend time at the fabricators. It features an attached 2" receiver tube, two forged D-rings, and a pre-punched hole that fits most trailer electrical connectors. The 1/2 in. thick hitch plate includes ICC bumper protection and features a black powder-coated finish for corrosion resistance. It should be both welded and bolted to the frame. The hitch plate fits Chevy®/GMC® model 3500 (not for pickups). Please consult the vehicle/chassis owner's manual before installing.

Features
  • Ready to use with little or no fabrication needed.
  • Easily connect safety chains to forged D-rings.
  • Convenient 2" receiver tube hitch mounting.
  • Corrosion-resistant powder coating.
  • 1/2" x 16.91" H - 20,000 MGTW


PRICE
$469.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width62 in
Depth17 in
Height7-1/4 in
Weight102 lbs
Receiver Size2"

Product Details

TypeWith 2" Receiver Tube
ColorBlack
For Use WithTowing
M.G.T.W.20,000 Lbs
FinishPowder Coat
MaterialCarbon Steel
DescriptionHitch Plate
Manufacturers Part Number1809065
BrandBuyers Products