HD Ball Mount, 10k 1803051
Write a Review
|
Questions & Answers (0)
Product Description
Fits 2" Receiver Tubes. Single Piece Forged Steel Construction. Accepts Towing Balls With 1" or 1-1/4" Diameter Shank. Black Powder Coated For Corrosion. Resistance
PRICE
$33.95
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 2 in |
| Weight | 8-3/4 lbs |
Product Details
| Style | Heavy Duty |
| Type | Ball Mount |
| M.G.T.W. | 20,000 Lbs |
| Material | Steel |
| Color | Black |
| Manufacturers Part Number | 1803051 |
| For Use With | 1" or 1-1/4" Shank Towing Balls |
| M.V.I. | 2,000 Lbs |
| Brand | Buyers Products |