Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB2276369

MPN #: TC2076P

Buyers Products 7-Way Flat to 6-Way Round Plastic Trailer Connector Adapter - TC2076P

Product Description
The 7-Way to 6-Way Trailer Connector Adapter from Buyers Products solves a mismatch between your truck-side and trailer-side connector hardware by easily converting a 7-way flat pin to 6-way round pin connector. The adapter is made of durable and weather-resistant plastic. It also includes a built-in connection latch and LED tester.

Features
  • Converts from a 7-way flat pin to 6-way round pin connection.
  • Solves a mismatch between your truck and trailer connection hardware.
  • Durable, weather-resistant plastic construction.


PRICE
$6.00

Min. purchase quantity is 7
7
7
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4-1/7 in
Depth5-3/5 in
Height1-4/5 in
Weight0.2 lbs

Product Details

TypeFlat
Endway (Number of Pins)6
For Use WithRVs, Utility Trailers
Mounting LocationFlat to Round
Voltage6-24 V
Startway (Number Of Pins)7
MaterialPlastic
Description7-Way Flat to 6-Way Round Trailer Connector Adapter
Manufacturers Part NumberTC2076P
BrandBuyers Products