Little Giant® 6-Wheel Pipe Stake Truck NBP6W-2448-6PY, 48x24 3600 Lb. Cap.
Write a Review
|
Questions & Answers (0)
Product Description
Little Giant® 6-Wheel Pipe Stake Truck, 48x24 Deck Size, Polyurethane Casters, 3600 Lbs. Cap.
6-Wheel Pipe Stake Trucks - Two center-mount rigid and four swivel casters for maneuverability and load stability. Deck is 9" high with 1/2" tilt.
6-Wheel Pipe Stake Trucks - Two center-mount rigid and four swivel casters for maneuverability and load stability. Deck is 9" high with 1/2" tilt.
PRICE
$815.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 24 in |
| Height | 39 in |
| Weight Capacity | 3600 lbs |
| Weight | 117 lbs |
| Wheel Diameter | 6 in |
| Gauge | 12 |
| Deck Height | 9 in |
Product Details
| Assembly Required | No |
| Type | 6-Wheel Pipe Stake Trucks |
| Color | Gray |
| Wheel Type | Polyurethane, 4 Swivel, 2 Rigid Center-Mount |
| Number of Cradles | 2 |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | NBP6W-2448-6PY |
| Brand | Little Giant |