Model # :WBB899715
MPN #: NBP6W-3660-6PY
Little Giant® Pipe Stake Truck with 6 Polyurethane Wheels, 3600 lb. Capacity, 60"L x 36"W Deck
Write a Review
|
Questions & Answers (0)
Product Description
6-Wheel Pipe Stake Trucks - Two center-mount rigid and four swivel casters for maneuverability and load stability. Deck is 9" high with 1/2" tilt.
PRICE
$849.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 30 in |
| Height | 30 in |
| Weight Capacity | 3600 lbs |
| Wheel Diameter | 6 in |
Product Details
| Wheel Type | 2 Rigid, 4 Swivel |