Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Crescent

Model # :WBB3078588

MPN #: HTZ26

Crescent® 6" Z2 Dipped Handle Slip Joint Pliers

Product Description
The Crescent Z2 line of pliers is Crescent's most advanced range of professional pliers. The Z2 line of pliers offers the professional the best grip and cut day in and day out. They are forged from alloy steel and precision machined for long life and durability. The Z2 pliers offer unique features such as the K9 Jaws which provide a strong grip, even when on a 35° angle, and a high leverage joint design that provides up to 35% greater cutting power. This product has a limited lifetime warranty.

Features:
  • Curved jaws design for gripping and turning round objects such as pipes, rods and pins
  • Fastener grip area for turning nuts and bolts
  • Cross-hatched jaw for gripping and pulling
  • Deep integrated wire cutter reduces cutting effort
  • Professional easy clean dipped grips


PRICE
$13.50

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-3/8 in
Jaw Length1-3/8 in
Jaw Thickness7/16 in
Handle Length3-1/4 in

Product Details

StyleCurved
Handle MaterialDipped
MaterialAlloy Steel
DescriptionDipped Handle Slip Joint Pliers
Handle Color FamilyRawhide
Handle StyleStraight
BrandCrescent