Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
Tekton

Model # :WBB3788058

MPN #: 37124

Tekton 10" Slip Joint Plier

Product Description
Versatile Jaws: Universal 3-zone jaws with sharp, evenly-spaced teeth grip almost any shape including flat stock, thin sheet material, pipe and tubing in a full range of sizes, and hex and square fasteners.

Shear-Type Wire Cutter: The shear-type wire cutter cleanly snips copper, aluminum, and hardened steel wire like piano wire and guitar strings.

Comfortable Handles: A broad, rounded handle profile distributes force evenly across your hand to reduce stress and pressure. Slim, nonslip grips add cushion and comfort without adding bulk.

Features:
  • Nut and bolt fastener allows fine-tuning of operating tension
  • Stout build outperforms competitive models by reducing bending and twisting for a superior grip
  • Made in USA


PRICE
$21.50

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 in

Product Details

Handle MaterialVinyl
TypeSlip Joint
Jaw SurfaceSerrated
Wire CutterYes
Spring LoadedNo
Jaw ShapeCombination
Handle TypeNon-Slip
StyleStandard
InsulatedNo
Country of OriginU.S.A.
MaterialSteel
Handle Color FamilyRed
Manufacturers Part Number37124
Handle StylePlastic Dipped
BrandTekton