JohnDow 50:1 Pneumatic Grease Pump 120 Lb - JDL-3650
Write a Review
|
Questions & Answers (0)
Product Description
JohnDow 50:1 Pneumatic Grease Pump 120 Lb - JDL-3650
JohnDown Steel 50:1 Pneumatic Grease Pump- JDL-3650 is a replacement grease pump designed for models JDL-16 and JDL-16C.
JohnDown Steel 50:1 Pneumatic Grease Pump- JDL-3650 is a replacement grease pump designed for models JDL-16 and JDL-16C.
PRICE
$639.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Hose Diameter | 1/4 in |
Product Details
| Type | 120 Lb. |
| Material | Steel |
| Description | 50:1 Pneumatic Grease Pump |
| Manufacturers Part Number | JDL-3650 |
| For Use With | Grease Dispenser |
| Brand | John Dow Industries |