- Variable-speed trigger provides excellent grease flow control
- 30 inch high-pressure hose with coupler and attachment clip
- Includes combination filler Coupler/air bleeder to bulk fill and easily release trapped air to keep grease gun primed
- 6,000 psi maximum grease pressure
Lincoln Lubrication® Fully Automatic Pneumatic Air-Operated Variable Speed Grease Gun
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$155.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7-1/2 in |
| Height | 3 in |
| Hose Length | 2-1/2 ft |
Product Details
| Material | Metal |
| Handle | Yes |
| Description | Air-Operated Variable Speed Grease Gun |
| Color | Blue/Silver |
| Wheels | No |
| Manufacturers Part Number | 1162 |
| Brand | Lincoln Lubrication |
Warranty
| Warranty | 1 |