Chandeliers
Brand
Length
Type
Height
Color
Price
Related Products
Treat your outdoor living space to an elegant fixture with our Strisci Wall Sconce. This luxury wall sconce is handcrafted of solid metal, featuring a black powder coated finish that lends a modern, industrial edge. The vintage-inspired black shade is covered in linen. It's perfect for highlighting patios, porches, entryways, and more. Features: Modern Look: Strisci lights are made of powder coated mild steel. Their distinctive design, the LED power and their warmth of light push the limits of what lighting can achieve. The mix between modern, classic and casual creates a balance of ...
The Sunlite® designers glass LED pendant Collection features exquisite designs. Each pendant is meticulously crafted to provide high quality lighting. Every pendant features a unique stunning design that complements any room's interior. The pendants seamlessly integrate the latest and most efficient energy saving LED technology. Features: Brushed nickel finish, venice lens, Steel housing Fully dimmable - 35,000 hours of traditional, energy efficient, warm light This LED fixture is a 1 bulb 60W incandescent equivalent A19 replacement This lamp produces a spectacular warm white light at a ...
Catola is a modern outdoor LED rectangle-shaped wall washer sconce in black, which offers an angled and unique light-up solution. It provides clean, warm, and bright light that is perfect for highlighting patios and areas around the house, among others, providing a cozy feel. Features: Backlit Design: A unique design with a touch of minimalism, Catola is ideal for lighting up a cozy sitting area. It features a tough powder coated aluminum face with backlit LEDs Rectangular Design: The Catola outdoor wall washer sconce illuminates cozy outdoor areas. With its simple design and black color, ...
Ambiate Arano Linear Globe Pendant Light Fixture has many modern, high end commercial and residential spaces incorporating more accent lighting into their design lines, the market for designer fixtures is booming. In the commercial arena, this linear pendant is an easy installation that can be mounted on a surface for flexible mounting options. The simple rectangular metal frame also reduces material costs and time. Ideal living spaces, dining rooms, accent lighting Features: Golden Stick Fixture: Give your home a touch of old-world luxury with our new single pole linear globe pendant ...
Mind The Curve. Curvo sconce is a modern outdoor wall washer with a black painted curved aluminum body, plastic diffuser and backlit by energy-efficient LEDs. It offers an ideal utility of wall washing light on decks and terraces or anywhere where you need to see and be seen. Features: Unique Design: Embrace the modern curves with this statement-making wall washer lighting. The light source casts sophisticated light through its backlit LED, making it suitable for illuminating your dining room or any setting in your home Curved Design: Curvo is a simple, elegant and contemporary wall ...