Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ambiate

Model # :WBB3167053

MPN #: AL10006P3

Ambiate Gabbia Rustic Farmhouse Pendant Light Fixture, E26 Base, 40W, Gray Wood

Product Description
Ambiate Gabbia Rustic Farmhouse Pendant is our Three Light Square Farmhouse Pendant Fixture is reminiscent of vintage style lighting with a modern twist. Its painted distressed wood look frame adds unique charm to any space and the nickel finish will match most home decor. This pendant fixture is the perfect finishing touch to any farmhouse, rustic, cottage or industrial inspired style room. Ideal for entryways, kitchens, dining areas, living spaces

Features:
  • Square Farmhouse Fixture: The Painted Distressed Wood look and the Nickel Finish of this three Light Square Farmhouse Pendant Fixture, suspended by a chain would accent the place where it is placed in your house. It looks very elegant and contemporary at the same time
  • Distressed Wood Look: The Distressed Grey Wood look is achieved using a special hand applied multi-layer technique. This process creates an authentic, aged appearance
  • Material: Metal
  • 3 x E26 Medium base 40W Max
  • IP20 Rated
  • Dimmable
  • ETL Listed


PRICE
$129.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13-3/4 in
Width13-3/4 in
Height15-15/16 in
Number of LED Bulbs3 lbs

Product Details

TypePendant Light Fixture
Lamp IncludedNo
ColorBrown
Mounting LocationPendant
Wattage40 W
Voltage120 V
MaterialMetal
Package Quantity1
Manufacturers Part NumberAL10006P3
Base TypeE26
ShapeCube
BrandAmbiate

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsETL Listed