Pendant Lighting

Industrial & Warehouse Style Pendants
| Compare | Image | Material | Base Type | Color | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|
![]() | Steel | E26 | Black | Ambiate | WBB3167024 | $169.95 | ||
![]() | Steel | E26 | Yellow | Ambiate | WBB3167014 | $90.95 |

Modern & Contemporary Pendants

Linear & Multi-Light Pendants

Farmhouse & Rustic Pendants
Related Products
The gold tone finish of the Sara chandelier gives off a modern and luxurious feel. This five arm fixture features candelabra based sockets (E12) and glass cylinder shades with a gold tone band. Ideal for use over round tables, entryways, large kitchen islands, and more. Suitable for commercial and residential installations. Use with traditional incandescent chandelier bulbs or energy efficient LED Edison style bulbs (60 watts max, bulbs not included). Dimmable when used with dimmable bulbs and a compatible dimmer. The 42" down rod has four sections that can be removed individually to ...
Treat your outdoor living space to an elegant fixture with our Strisci Wall Sconce. This luxury wall sconce is handcrafted of solid metal, featuring a black powder coated finish that lends a modern, industrial edge. The vintage-inspired black shade is covered in linen. It's perfect for highlighting patios, porches, entryways, and more. Features: Modern Look: Strisci lights are made of powder coated mild steel. Their distinctive design, the LED power and their warmth of light push the limits of what lighting can achieve. The mix between modern, classic and casual creates a balance of ...
Add a classic touch to any home or business with this Sunlite Tunable LED Wall Fixture. The Mission-Style design black metal frame holds an opaque white polycarbonate lens. This tunable fixture features innovative technology that allows you to choose the color temperature at the time of installation. Select 3000K Warm White, 4000K Cool White, or 5000K Super White depending on your preference using a switch located on the back. Built-in photocell for automatic dusk-to-dawn operation. With energy efficient LEDs this a no maintenance lighting solution for residential or commercial use. Long ...
The brushed gold tone and black finish of the Grioto chandelier creates a luxurious and modern atmosphere for your home or business. Ideal for use over round tables, entryways, large kitchen islands, and more. Suitable for commercial and residential installations. The six clear glass shades house medium base sockets (E26). Use with Edison A19 filament or Edison LED bulbs (40 watts max, not included). Dimmable when used with dimmable bulbs and compatible dimmer. ETL Listed for safety and quality. Contemporary Fixture: This contemporary stylish fixture gives a traditional feel to your home ...
The satin nickel and black finish of the Rotondo chandelier creates a luxurious and modern atmosphere for your home or business. Ideal for use over round tables, entryways, large kitchen islands, and more. Suitable for commercial and residential installations. The six clear glass shades house medium base sockets (E26). Use with Edison A19 filament or Edison LED bulbs (40 watts max, not included). Dimmable when used with dimmable bulbs and compatible dimmer. ETL Listed for safety and quality. Modern Style: This elegant fixture will perfectly match up your modern house style, and will make ...





