Model # :WBB1298873
MPN #: 60/3247
Nuvo 60/3247, 3 Light-Pendant, Frosted White, Brushed Nickel, 15"W X 23"H
Write a Review
Questions & Answers (0)
Finish Bronze Style Par Holder Security Lights(1) 150w PAR 38 Medium Shade. Cast Aluminum Extension 9.5" .
Related Products
Ambiate Vitan Linear Globe Pendant Light Fixture will bring vibrant color and a touch of brushed nickel to your home with this beautiful chandelier lighting option. The satin nickel-toned Five light pendant fixture is simple, classic, and traditional in style. This fixture features a linear design and includes Five lights, ideal for illuminating your living spaces, dining rooms, accent lighting or any cozy spot in the house. Features: Stylish Fixture: This stylish pendant light has a frame in satin nickel finished mirror polished steel finish. Set above the hand forged iron globe is a row ...
Ambiate Elia features 4-inline pendants attached to a rectangular canopy. Each pendant is height adjustable. Brings a sleek, modern look to your home with this four-light fixture. The open design of this fixture allows light to shine through while showcasing your favorite shade or accessories. Create a cohesive look in any room with easy adjustable multi-tier pendant light fixture Features: Four Light Pendant: This four light modern linear cluster pendant light is a great addition to any space. With its sleek and stylish design and satin nickel finish, this fixture will surely add charm, ...
Satco 60/359 Empire-6 Light Chandelier, Alabaster Bell, Textured White, 26"W X 14"H Like its namesake - Jet is sleek, smooth and shiny. This retro modern collection offers a refreshing clean look. Jet's style may be retro, its light source is not. This entire family features G9 base halogen lamps. The Jet collection is beautifully Finished in Polished Chrome and features White Opal glass.
Ambiate Santo 3-Light Pendant Fixture delight in the fluid and symmetrical design of this contemporary pendant light. Soft, even illumination from 3-lights adds to the geometric appeal of its three-dimensional form. Three angle adjustable arms meet at a center sphere, allowing you to create a custom display that's as distinctive as it is harmonious. Whether your style is rustic or industrial, these geometric pendants will add a uniquely chic edge to your space Features: Modern Pendant Fixture: Three Light Modern Cluster Pendant Fixture containing a matte finish with gold accents, ...
Ambiate Rettan Adjustable Height Pendant Fixture is single light geometric rectangle pendant boasts a design that's at once simple in color and shape while also making a statement with its modern aesthetic. The black and gold fixture makes an artful addition to the kitchen island, sinks, tables or breakfast nook, creating a striking focal point. Pendent lighting is the perfect blend of form and function, providing layers of light in one concise fixture. Features: Classic Metal Design: This Modern Island Pendant Lighting features a simple and classic metal design that is perfect for a ...