Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ambiate

Model # :WBB3167014

MPN #: AL10018P1

Ambiate Rettan Pendant Light Fixture, E26 Base, 40W, Black/Gold

Product Description
Ambiate Rettan Adjustable Height Pendant Fixture is single light geometric rectangle pendant boasts a design that's at once simple in color and shape while also making a statement with its modern aesthetic. The black and gold fixture makes an artful addition to the kitchen island, sinks, tables or breakfast nook, creating a striking focal point. Pendent lighting is the perfect blend of form and function, providing layers of light in one concise fixture.

Features:
  • Classic Metal Design: This Modern Island Pendant Lighting features a simple and classic metal design that is perfect for a variety of modern rooms. It's geometric rectangle shape will illuminate any space and look stunning even when the light is turned off
  • Modern Look: With a sleek, minimalist design, this modern island pendant has a unique modern look featuring exposed bulbs and minimalist design. Made of metal, the fixture features a simple and classic geometric design with a black finish that contrasts elegantly with a brushed gold interior for an exquisite finishing look
  • Finish: Oil Rubbed Bronze with Brushed Brass
  • Material: Metal
  • 1x E26 Medium base 40W Max
  • IP20 Rated
  • Dimmable
  • ETL Listed


PRICE
$90.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5 in
Width5 in
Height67-5/8 in
Number of LED Bulbs1 lbs

Product Details

TypePendant Light Fixture
Lamp IncludedNo
ColorYellow
Mounting LocationPendant
Wattage40 W
Voltage120 V
MaterialSteel
Package Quantity1
Manufacturers Part NumberAL10018P1
Base TypeE26
ShapeRectangle
BrandAmbiate

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsETL Listed