Nuvo 60/521, 1 Light-Die Cast Bulk Head, Frosted Diffuser, Architectural Bronze, 10"W
Write a Review
|
Questions & Answers (0)
Product Description
Satco 60/521, 1 Light-Die Cast Bulk Head, Frosted Diffuser, Architectural Bronze, 10"W X H
Finish White Style Floodlight Security Lights(1) 300w J 118mm R7s Shade. White Cast Aluminum. Dimensions Width : 7.25"Height : 10" Extension 10" .
Finish White Style Floodlight Security Lights(1) 300w J 118mm R7s Shade. White Cast Aluminum. Dimensions Width : 7.25"Height : 10" Extension 10" .
PRICE
$65.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
Product Details
| Manufacturers Part Number | 60-521 |
| Bulb Base | Medium |
| UL Application | Wall |
| Brand | Satco |
Compliance & Certifications
| UL Classification | Wet |