Nuvo 60/632, 1 Light-Wall Lantern-Onion Lantern W/Clear Seed Glass, Textured Black, 6"W X 10.625"H
Write a Review
|
Questions & Answers (0)
Product Description
Satco 60/632, 1 Light-Wall Lantern-Onion Lantern W/Clear Seed Glass, Textured Black, 6"W X 10.625"H
This collection is both stylish and affordable. This fixture is beautifully Finished in Old Bronze. It features a Satin Frosted Glass and is CUL Wet Location listed. This item would make for a perfect addition to the exterior of your home.
This collection is both stylish and affordable. This fixture is beautifully Finished in Old Bronze. It features a Satin Frosted Glass and is CUL Wet Location listed. This item would make for a perfect addition to the exterior of your home.
PRICE
$59.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 in |
| Height | 10.625 in |
Product Details
| UL Application | Wall |
| Manufacturers Part Number | 60-632 |
| Bulb Base | Medium |
| Brand | Satco |
Compliance & Certifications
| UL Classification | Wet |