Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Satco

Model # :WBB1298074

MPN #: 60-533

Nuvo 60/533, 1 Light-Die Cast Bulk Head, Frosted Diffuser, Architectural Bronze, 6.5"W X 10"H

Product Description
Satco 60/533, 1 Light-Die Cast Bulk Head, Frosted Diffuser, Architectural Bronze, 6.5"W X 10"H

Finish Old Bronze Style Utility Flush Lights(2) 60w A19 Medium Shade. White Mushroom Glass. Dimensions Width : 12"Height : 6" .

PRICE
$69.99

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width6.5 in
Height10 in

Product Details

UL ApplicationWall
Manufacturers Part Number60-533
Bulb BaseMedium
BrandSatco

Compliance & Certifications

UL ClassificationWet