Nuvo 60/539, 1 Light-Die Cast Linen Acrylic Lens, White Acrylic, Textured Black, 7.75"W X 9.75"H
Write a Review
|
Questions & Answers (0)
Product Description
Satco 60/539, 1 Light-Die Cast Linen Acrylic Lens, White Acrylic, Textured Black, 7.75"W X 9.75"H
Finish Brushed Nickel Style Transitional Flush Lights(2) 60w A19 Medium Shade. Clear Ribbed Glass. Dimensions Width : 13.125"Height : 5.375" .
Finish Brushed Nickel Style Transitional Flush Lights(2) 60w A19 Medium Shade. Clear Ribbed Glass. Dimensions Width : 13.125"Height : 5.375" .
PRICE
$38.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7.75 in |
| Height | 9.75 in |
Product Details
| UL Application | Wall |
| Manufacturers Part Number | 60-539 |
| Bulb Base | Medium |
| Brand | Satco |
Compliance & Certifications
| UL Classification | Wet |