Nuvo 60/528, 1 Light-Die Cast Bulk Head, Frosted Diffuser, Semi Gloss White, 8.5"W X 12.5"H
Write a Review
|
Questions & Answers (0)
Product Description
Satco 60/528, 1 Light-Die Cast Bulk Head, Frosted Diffuser, Semi Gloss White, 8.5"W X 12.5"H
Finish Bronze Style Floodlight W/motion Security Lights(2) 150w PAR 38 Medium Shade. Bronze Cast Aluminum Extension 9.5" .
Finish Bronze Style Floodlight W/motion Security Lights(2) 150w PAR 38 Medium Shade. Bronze Cast Aluminum Extension 9.5" .
PRICE
$64.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8.5 in |
| Height | 12.5 in |
Product Details
| UL Application | Wall |
| Manufacturers Part Number | 60-528 |
| Bulb Base | Medium |
| Brand | Satco |
Compliance & Certifications
| UL Classification | Wet |