- The double auger box blower, also known as a twin auger box blower, is ideal for cutting through compact, hardened snow and ice
- The quick disconnect chute makes it simple to clean and maintain
- The Holder C 70 box blowers are available in 44", 50" and 60" clearing widths
- Fits Holder C70 Tractor
METEC 60" Box Blower For C70/C480/C992/S75, Orange
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$13,999.00
1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 60 in |
| Height | 60 in |
| Weight | 1095 lbs |
Product Details
| Type | Snow Blower |
| Package Quantity | 1 |
| Color | Orange |
| Manufacturers Part Number | BBX-060-01 |
| For Use With | C70, C480, C992, S75, S |
| Brand | METEC |
Warranty
| Warranty | 1 yr |