Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB604220

Global Industrial™ 60" Industrial Ceiling Fan, 4 Speed, 7885 CFM, 120V, White

Product Description
✓ 3 Aluminum Blades.
✓ Quiet and Efficient DC Motor.
✓ Operates at 4 control speeds.

Provide cool air circulation from above with the Global Industrial™ 60" Industrial Ceiling Fan. It is suitable for warehouses, workshops, and office spaces. The 4-speed DC motor operates cooler and quieter than a traditional AC motor, making it more pleasant to work under, and is more efficient. The fan direction can be changed to circulate air up or down, depending on the temperature and condition to maintain a comfortable work environment. Permanently sealed ball bearing motor provides up to 7885 CFM. Wall speed controller is included. Limited 1-Year Warranty. Meets DOE requirements.

  • CFM is 7885.
  • Voltage is 120V.
  • High performance industrial fan.
  • 4-Speed wall controller included.
  • Suitable for indoors only.
  • PRICE
    $189.95

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Height17 in
    Weight18 lbs
    Coverage Area250
    Fan Diameter60 in
    Downrod Length10 in

    Product Details

    Max Ambient Temperature104 °F
    Number of Speeds4
    Number of Blades3
    Motor TypeDC Motor
    Mounting LocationCeiling
    Wattage100 W
    ReversibleYes
    Phase1
    Blade TypeAluminum
    Manufacturers Part Number604220
    Indoor/OutdoorIndoor
    Sound Level49
    BrandGlobal Industrial
    RPM200 rpm
    TypeIndustrial
    CFM7885 CFM
    Horsepower1/10 HP
    ColorWhite
    Amperage0.88 A
    Hertz60 Hz
    Voltage120 V
    IncludesMounting Hardware & Wall Mount Speed Control

    Compliance & Certifications

    CertificationsUL, cUL Listed, DOE