Resistant to corrosion and offers a high strength-to-weight ratio. The spring-loaded clip attaches this floor mop handle to existing Rubbermaid Snap-On dust mop frames (sold separately).
Rubbermaid® 60" Fiberglass Handle for Snap-On Wire Dust Frames - FGM146000000
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$45.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 in |
| Height | 1-1/8 in |
| Weight | 2 lbs |
| Handle Length | 65-2/3" |
Product Details
| Handle Material | Fiberglass |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | FGM146000000 |
| For Use With | RCP Dust Mops |
| Brand | Rubbermaid |