O-Cedar Commercial 60" MaxiPlus® Microfiber Dust Mop, Blue - 96078 - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Both fringe and center section are constructed of 100% microfiber providing unmatched cleaning performance without any treatment. Double sewn ''lock stitch'' edge provides maximum durability. Slip-on slot pocket; easiest and fastest method to secure dust mop to frame. No linting; highly launderable; quick-dry synthetic backing. Fits standard 5'' dust mop frames. Does not include 60" frame 96160 (B1574111) and a snap on dust mop handle (B3078715).
PRICE
$263.70 Sold in packages of 6 / $43.95 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 5 in |
| Weight | 2 lbs |
| Headband Size | 5 |
Product Details
| Material | Microfiber |
| Package Quantity | 6 |
| Description | MaxiPlus® Microfiber Dust Mop |
| Color | Blue |
| Manufacturers Part Number | 96078 |
| For Use With | 5" Dust Mop Frames |
| Brand | O-Cedar Commercial |