O-Cedar Commercial Multi-Surface Microfiber Floor Mop Refill, 4/Case - Pkg Qty 4
|
Questions & Answers (0)
Product Description
Attracts and holds dust and dirt with natural electrostatic charge. Cleans effectively without chemicals.
PRICE
$42.00 Sold in packages of 4 / $10.50 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-1/2 in |
| Width | 15-1/2 in |
| Weight | 0.5 lbs |
Product Details
| Material | Microfiber |
| Package Quantity | 4 |
| Color | Blue |
| Manufacturers Part Number | 2528-4 |
| For Use With | 2525-4 |
| Brand | O-Cedar Commercial |