Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AlligatorBoard

Model # :WBB479904

MPN #: WOWCART48

Alligator Board Pegboard Tool Cart - Galvanized 48 x 48

Product Description
Can your pegboard take their abuse? AlligatorBoard metal pegboard is manufactured to the highest standards from heavy-duty 20 gauge steel. It's stronger and more durable than ordinary pegboard - it won't warp, tear, discolor, or rust. It has unique, strength-reinforcing dimpled holes. And it's easier to install that other pegboards too. It looks great and lasts.

Features:
  • Heavy-duty 20 gauge steel
  • Easy to assemble with included hardware
  • Holds up to 90 lbs.
  • Won't rust
  • Unique, strength-reinforcing dimpled holes accept standard hooks
  • Comes with 5-year limited warranty
  • For use in garages, work shops, utility rooms, kitchens, playrooms, restaurants, hospitals, factories, retail stores, showrooms, tradeshow exhibits and more
  • Set on 4 heav-duty 3" wheels (2 Locking)
  • WOW!" is what you'll say when you see these rolling carts from AlligatorBoard. WOW stands for Wall on Wheels. These unique, handy carts eliminate the need to carry parts and tools back and forth between your storage area and workspace. Set on 4 heavy-duty wheels, the A-Frame shaped WOW comes in three sizes, all of which are 48 tall and just 16 wide, meaning that the 16 , 32 , and 48 long models maintain a small footprint and superb maneuverability while offering up to 32 square feet of equipment hanging space.

PRICE
$365.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20 in
Depth48 in
Height48 in

Product Details

MaterialGalvanized Steel
Package Quantity1
DescriptionMobile Tool Cart
ColorSilver
Manufacturers Part NumberWOWCART48
BrandAlligatorBoard