Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Action Pump

Model # :WBB623120

MPN #: 600 MLP

Action Pump 600 GPH Manual Lift Pump - 600 MLP

Product Description
Action Pump 600 GPH Manual Lift Pump - 600 MLP

Features

  • Manual lift pump is self-priming and moves 600 GPH (Gallons per Hour)
  • Easy lever action design makes it capable of a suction lift of 12 feet and maximum pressure of 15 psi.
  • Made of FDA approved materials Delrin and Buna-n.
  • Unit has 1" OD inlet and 1" OD discharge ports; just hose clamp your tubing on and your ready to go.
Construction Legend: NBR (Nitrile Butadiene Rubber)

PRICE
$119.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4 in
Width5-1/2 in
Height13-1/2 in
Weight2 lbs
Discharge Spout Diameter1 in
Diameter1 in

Product Details

Assembly RequiredNo
PowerManual
TypeManual Lift
Body MaterialDelrin
Stroke/Gpm/RevolutionGPM
Temperature Range40 to 140 °F
MaterialDelrin & NBR
Wetted MaterialDelrin & NBR
Manufacturers Part Number600 MLP
Pump TypeLever
Dispensing Rate600 GPH
Product TypePump
BrandAction Pump