Action Pump Hand Lever Pump 2999 for E85 Fuel
Write a Review
|
Questions & Answers (0)
Product Description
Hand Operated Drum Pump, Lever Action, Pump Body Material Steel, Wetted Materials Steel, Viton, PTFE, Max. Temp. 140 Degrees F, Max. Viscosity 700 CPS, Inlet Size 3/4 In FNPT, Outlet Size 3/4 In. For Use On 15 - 55 gal. Drums, ideal for Petroleum Based Media, Biodiesel and E85 Fuels.
PRICE
$139.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 50 in |
| Width | 4 in |
| Height | 15 in |
| Weight | 6 lbs |
| Suction Tube Dimension | 34 in |
| Thread | 2 NPT (Male) in |
| Discharge Spout Diameter | 3/4 in |
| Diameter | 3/4 in |
Product Details
| Assembly Required | Yes |
| Power | Manual |
| Type | Lever |
| Body Material | Steel |
| Stroke/Gpm/Revolution | Stroke |
| Temperature Range | 40 to 140 °F |
| Style | Fits 15, 30 & 55 Gal. Drums |
| Material | Steel |
| Wetted Material | Steel, PTFE & Viton |
| Manufacturers Part Number | 2999 |
| Pump Type | Lever |
| Dispensing Rate | 10 oz. per Stroke |
| Dispensing Rate Per Stroke | 6 to 8 Oz. Per Stroke |
| Product Type | Pump |
| Brand | Action Pump |