Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clearance
Action Pump

Model # :WBB937096

MPN #: RP90R

Action Pump Ryton Rotary Pump RP90R

Product Description
Corrosion-resistant plastic body is great for dispensing fleet fluids like antifreeze or chlorinated solvents. 8 oz./Revolution. 7 gallons per minute. Fits 15- to -55-gal. Drum with 2" NPT Bung. Not recommended for Ketones or nitric acid concentrations greater than 50%.

CLEARANCE PRICE
$51.95

was $78.95
Save $27.00 (34%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length45 in
Width6 in
Height6 in
Weight4 lbs
Suction Tube Dimension34 in
Thread2 NPT (Male) in
Discharge Spout Diameter1 in
Diameter1 in

Product Details

Assembly RequiredYes
PowerManual
TypeRotary
Body MaterialRyton
Stroke/Gpm/RevolutionGPM
Temperature Range40 to 140 °F
StyleFits 30 & 55 Gal. Drums
MaterialRyton
Wetted MaterialRyton, Stainless Steel & Viton
Manufacturers Part NumberRP90R
Pump TypeRotary
Dispensing Rate7 GPM
Product TypePump
BrandAction Pump