Action Pump Hand Lever Pump 3000 for Dispensing Oils and 100% Antifreeze
Write a Review
|
Questions & Answers (0)
Product Description
Lever Action Barrel Pump, Oil, Output 10 oz. per Stroke, For Use With 15- to 55-gal. Drums, Max. Viscosity SAE 60, For Dispensing Oils And 100 Percent Antifreeze From 15 To 55 Gallon Drums, Steel, Aluminum Zinc, Brass, Viton Seals, Zinc with Brass Piston Rings Piston. Includes 2 In. And 1 1/2 In. Drum Bung, Steel Discharge Spout, Telescopic Suction Tube.
CLEARANCE PRICE
$27.95was $45.95
Save $18.00 (39%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 50 in |
| Width | 4 in |
| Height | 12 in |
| Weight | 6 lbs |
| Suction Tube Dimension | 34 in |
| Thread | 2 NPT (Male) in |
| Discharge Spout Diameter | 3/4 in |
| Diameter | 3/4 in |
Product Details
| Assembly Required | Yes |
| Power | Manual |
| Type | Lever |
| Body Material | Steel |
| Stroke/Gpm/Revolution | Stroke |
| Temperature Range | 40 to 140 °F |
| Style | Fits 15, 30 & 55 Gal. Drums |
| Material | Steel |
| Wetted Material | Aluminum Zinc, Brass, Steel & Viton |
| Manufacturers Part Number | 3000 |
| Pump Type | Lever |
| Dispensing Rate | 10 oz. per Stroke |
| Dispensing Rate Per Stroke | 6 to 8 Oz. Per Stroke |
| Product Type | Pump |
| Brand | Action Pump |