Action Pump High Speed Diesel Pump with Filter 9005F
Write a Review
|
Questions & Answers (0)
Product Description
High Flow aluminum rotary pump dispenses 27gpm comes with clear bowl filter for viewing. Comes with 7 foot discharge hose, anti kink spring, three pieces intake tube, hose clamp. Fits 15, 30 & 55 gallon drums with a 2" bung opening ideal for diesel, kerosene and low viscosity oils
PRICE
$259.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 6-1/2 in |
| Height | 8-1/2 in |
| Weight | 13 lbs |
| Suction Tube Dimension | 34 in |
| Thread | 2 NPS (Male) in |
| Discharge Spout Diameter | 1 in |
| Diameter | 1 in |
Product Details
| Assembly Required | Yes |
| Power | Manual |
| Type | Piston |
| Body Material | Steel |
| Stroke/Gpm/Revolution | GPM |
| Temperature Range | 40 to 140 °F |
| Style | Fits 15, 30 & 55 Gal. Drums |
| Material | Aluminum |
| Wetted Material | Cast Aluminum, Cast Iron, NBR, Polyethylene & Steel |
| Description | 2" Bung Opening, Works Well with Oils |
| Manufacturers Part Number | 9005F |
| Pump Type | Piston |
| Dispensing Rate | 25 GPM |
| Product Type | Pump |
| Brand | Action Pump |
| Speed | 25 GPM rpm |