Reliable 6000 Series 4.5L Pressurized Steamer with Aluminum Wand
Write a Review
|
Questions & Answers (0)
Product Description
The 6000BU provides 60 PSI of steam pressure and up to 6 hours of continuous steam and is the fastest and most efficient way of delivering professional results. Paired with the 3900IA Ironing Steam Wand, it produces dry pressurized steam perfect for a wide variety of materials and applications.The 6000BU excels at producing quality, dry, pressurized steam. Pressurized steam is the fastest and most efficient way of ironing. It allows the fibers of the fabric to be softened quicker, with the weight and heat of the iron laying the fibers down flat. This creates the crisp and clean finish demanded by professionals.
PRICE
$1,969.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 11 in |
| Depth | 11 in |
| Height | 13 in |
| Weight | 16 lbs |
| Cord Length | 7 |
| Hose Length | 86.4" |
| Cleaning Width | 3.5 in |
Product Details
| Type | Pressurized Steamer with Aluminum Wand |
| Pressure Power | 60 PSI |
| Color | Silver |
| Amperage | 17 A |
| Capacity | 5 qt |
| Voltage | 120 V |
| Material | Stainless Steel |
| Description | 4.5L Pressurized Steamer with Aluminum Wand |
| Manufacturers Part Number | 6000BU-3900IA |
| Temperature | 221F |
| Brand | Reliable |