Detail Adapter for New Style MR-100 Primo Steam Cleaner
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 3 in |
| Depth | 2 in |
| Height | 7 in |
Product Details
| Material | Plastic |
| Description | Detail Adapter |
| Color | Gray |
| Manufacturers Part Number | ADAPTER |
| Brand | Vapamore |
Related Products
Accessory Kit, Oil & Chips, D80/50 TECNOIL: Kit includes: SL.0158.0020 - Connector, 80/50 (3"/2"), Galvanized Steel, Vacuum to Hose Connection TA.0042.0000 - Hose, 50mm (2"), 3m (9.8'), Polyurethane Hose with Copper Spiral, for Liquids and Abrasive Materials, Blue SL.0015.0000 - Hose Cuff, 50mm (2"), Antistatic, for use with TA.0042.0000 Tool Side Only, Black SL.0022.0000 - Cone Nozzle, 50mm (2"), Rubber Antistatic, Black SL.0024.0000 - Connector, Straight, 50mm (2"), Galvanized Steel, Hose to Tool Connection TA.0020.0000 - Lance, 50mm (2") Connection, 500mm (19.6") in Length, 45 Degree ...
Accessory Kit, Oil & Chips, D50/50 TECNOIL: Kit includes: CV.0042.000 - Connector, 50/50 (2"/2"), Galvanized Steel, Vacuum to Hose Connection TA.0042.0000 - Hose, 50mm (2"), 3m (9.8'), Polyurethane Hose with Copper Spiral, for Liquids and Abrasive Materials, Blue SL.0015.0000 - Hose Cuff, 50mm (2"), Antistatic, for use with TA.0042.0000 Tool Side Only, Black SL.0022.0000 - Cone Nozzle, 50mm (2"), Rubber Antistatic, Black SL.0024.0000 - Connector, Straight, 50mm (2"), Galvanized Steel, Hose to Tool Connection TA.0020.0000 - Lance, 50mm (2") Connection, 500mm (19.6") in Length, 45 Degree ...
Features: Threads on quickly. High quality materials for long life. Durable construction. Tool Cuff Adapter. For Use With: HR2641, XAG06Z, XRH011TX, XRH01T, XRH01Z, XRH01ZVX, XRH03T, XRH03Z, XRH04T, XRH05PT, XRH05Z, XRH06ZB
Multi-use steam cleaning system removes dirt, grease, grime, stains and soap scum. Kills germs, viruses, dust mites, mold and mildew. The Vapamore MR-100 Primo produces adjustable steam with an output temperature between 210 to 220 degrees which makes this an extremely effective bedbug treatment. Pests such as bedbugs, dust mites and other allergens along with their eggs are killed on contact at a temperature of 180 degrees. Features rubber grip carrying handle, accessory storage compartment, retractable power cord and solid rubberized wheels. Solenoid operated steam control, 1.6 liter ...
EDIC 1039-9502FB Detailing and Upholstery Cleaning Tool W/ Stainless Steel Head and 8' Hose Assembly A durable stainless steel auto detailing and upholstery cleaning tool designed to effectively clean in tight places making it ideal for automotive detailing. Built to last with corrosion resistant stainless steel and a rating of up to 1000 PSI, this detailing tool can work as hard as you do.