3M™ Lapping Film 262X 8-1/2" x 11" Aluminum Oxide 1 Micron - Pkg Qty 200
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Lapping Film 262X 8-1/2" x 11" Aluminum Oxide 1 Micron
Aluminum oxide mineral coated on 3 mil polyester film with a softer resin system, in grades 1.0 and 2.0 micron. Used in polishing fiber optics as well as precision lapping operations. Provides smooth surface on precision electronic parts.
Applications are Fiber Optic Connector Polishing, Flat Lapping, Hard Disc Drive Lube Buff, Media Head Finishing, Superfinishing.
Industries Include Electronics.
Aluminum oxide mineral coated on 3 mil polyester film with a softer resin system, in grades 1.0 and 2.0 micron. Used in polishing fiber optics as well as precision lapping operations. Provides smooth surface on precision electronic parts.
Applications are Fiber Optic Connector Polishing, Flat Lapping, Hard Disc Drive Lube Buff, Media Head Finishing, Superfinishing.
Industries Include Electronics.
PRICE
$326.00 Sold in packages of 200 / $1.63 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 19 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Width | 8-1/2 in |
Product Details
| Color | Green |
| Series | 262X |
| Manufacturers Part Number | 7000000288 |
| Grit | 1 Micron |
| Grade | Super Fine |
| Product Type | Sheet |
| Abrasive Material | Aluminum Oxide |
| Attachment Type | Plain Back |
| Brand | 3M |