Sloan 3080153 Model 110-XL Regal Manual Toilet 3.5GPF Flushometer Valve
Write a Review
|
Questions & Answers (0)
Product Description
Sloan 3080153 Model 110-XL Regal Manual Toilet 3.5GPF Flushometer Valve
Allows floor mount or wall hung top spud bowl installation. ADA compliant metal oscillating non-hold open handle with 3.5 GPF. High copper, low zinc brass castings for dezincification resistance. Rubber compound handle packing, stop seat and vacuum breaker resists chloramine. Features 1" angle stop, vandal resistant cap, adjustable tailpiece, vacuum breaker connection and 1-1/2" top spud connection. ASTM, ANSI/ASME compliant. CSA certified.
Allows floor mount or wall hung top spud bowl installation. ADA compliant metal oscillating non-hold open handle with 3.5 GPF. High copper, low zinc brass castings for dezincification resistance. Rubber compound handle packing, stop seat and vacuum breaker resists chloramine. Features 1" angle stop, vandal resistant cap, adjustable tailpiece, vacuum breaker connection and 1-1/2" top spud connection. ASTM, ANSI/ASME compliant. CSA certified.
PRICE
$225.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17 in |
| Depth | 6 in |
| Height | 12 in |
| Weight | 7 lbs |
| Spud Size | 1-1/2 in |
| Tailpiece Size | 1-1/2 in |
| Rough-In Size | 11-1/2 in |
Product Details
| Gallons per Flush | 3.5 gal/flush |
| Color | Silver |
| Series | Regal 110XL |
| Liters per Flush | 13.2 |
| For Use With | Toilet |
| Material | High Copper, Low Zinc Brass Castings |
| Flush Type | Manual |
| Manufacturers Part Number | 110 |
| Spud Placement | Top |
| Brand | Sloan |
Compliance & Certifications
| ADA Compliant | Yes |