- 1/4" male national pipe thread
- 3/4" hose outside diameter
- 3/8" hose inside diameter
Milton 621 1/4" MNPT 3/4" OD Reusable Hose End Fitting
Write a Review
|
Questions & Answers (0)
Product Description
1/4" MNPT reusable hose end fittings can be used again and again. Has a Maximum air pressure of 250 PSI. Fits hoses with a 3/4" Hose OD or 3/8" hose ID.
PRICE
$9.20
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2IN |
| Width | 0.88 in |
| Depth | 2.00 in |
| Height | 0.88 in |
| Weight | 0.2 lbs |
| Connection | 1/4" MNPT x 3/4" ID ga |
Product Details
| Material | Brass |
| Package Quantity | 1 |
| Description | Reusable Hose End Fitting |
| Manufacturers Part Number | S-621W |
| Brand | Milton |