Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scotch

Model # :WBB3784611

MPN #: 7010372685

Scotch® 6052A-1 Quick Drying Tacky Glue, 2 oz. Transparent - Pkg Qty 48

Product Description
Scotch® Quick Drying Tacky Glue is ideal for most home and office projects. No run formula reduces mess and ensures glue stays where you put it. Comes with fine tip applicator for precision application. Permanent adhesive dries quickly, won't wrinkle or bleed through papers. Great for most papers, foamcore, posterboards, card stock, cardboard and for attaching a variety of 3 dimensional objects for project work.

Features:
  • Precision tip
  • Bonds paper to paper in less than a minute
  • Photo safe - in accordance with ISO Standard 18916
  • Acid free - Ph above 7.0, conforms to ASTMD-4236


PRICE
$189.60  Sold in packages of 48 / $3.95 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.2
Size2 oz

Product Details

TypeTacky Glue
Package Quantity48
ColorTransparent
Manufacturers Part Number7010372685
BrandScotch

Compliance & Certifications

CertificationsISO Standard 18916, ASTMD-4236