Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3131741

MPN #: 7000028595

3M™ Citrus Base Industrial Cleaner, 24 oz. Capacity, Transparent - Pkg Qty 12

Product Description
3M™ Industrial Cleaner Citrus Base is our remarkable liquid industrial cleaner / degreaser used to help dissolve and remove dirt, grease, tar and many non-curing adhesives. It cleans without streaking and has a fresh citrus scent. In some cases it can be used in place of chlorinated or petroleum-based solvents for degreasing and other industrial applications
Features:
  • Helps dissolve and remove dirt, grease, tar and much more for a wide variety of industrial uses
  • Removes and cleans adhesive residue
  • Non-corrosive
  • Citrus oil based cleaner not based on chlorinated or petroleum-based solvents
  • Heavy-duty degreaser / cleaner wipes away with just a shop towel after use
  • Cleans gently, leaving a pleasant citrus scent
Recommended Applications:
  • Clean and degrease metal parts, motors and tools
  • Remove ink from printing presses
  • Clean concrete or almost any dirty or greasy surface
  • Clean and remove heavy oils, grease, silicone, tar, paraffinic materials such as wax, labels, stickers, dirt, marker and other soil and contaminants from a variety of substrates.


PRICE
$791.40  Sold in packages of 12 / $65.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size24 oz.

Product Details

TypeCleaner
Package Quantity12
ColorClear
SeriesCITRUS CLNR AERO
Manufacturers Part Number7000028595
Brand3M