PRORUN® 60V 8" Brushless Attachment Capable Edger with 2.5 Ah Battery & Charger
Write a Review
|
Questions & Answers (0)
Product Description
The versatile PRORUN® 60V Lithium-Ion Attachment Capable 8-in. Edger easily transforms to multiple outdoor tools and is engineered for power that tackles the toughest of jobs and reliability to withstand heavy-duty use. Easily adjust the depth of the 8-in. steel blade with the twist of a knob and the 6-in. rear wheel securely guides the cut to cleanly manicure driveways, sidewalks, and flowerbeds. Driven by a high-efficiency brushless motor and a robust 2.5 Ah 60V battery that delivers long runtimes, low vibrations, and an extended tool life. The balanced ergonomic design features a two-speed selector that toggles between high and low speeds while the variable speed trigger delivers ultimate control. The convenient spindle lock unlocks the blade for quick and convenient changes.
PRICE
$289.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Edger Attachment |
| Corded/Cordless | Cordless |
| Batteries Included | Yes |
| Battery System | PRORUN |
| Number of Batteries | 1 |
| Voltage | 60 V |
| Manufacturers Part Number | PMC160E |
| Battery Amp Hours | 2.5 Ah |
| Engine/Motor Type | Electric (Battery) |
| Charger Included | Yes |
| Brand | PRORUN |
Warranty
| Warranty | 3 Years Residential, 1 Year Commercial yr |
Compliance & Certifications
| California Emission Compliant | Yes |