PRORUN® 60V 17" Brushless Attachment Capable String Trimmer with 2.5 Ah Battery & Charger
Write a Review
|
Questions & Answers (0)
Product Description
The versatile PRORUN® 60V Lithium-Ion Attachment Capable 17-in. String Trimmer easily transforms to multiple outdoor tools and is engineered for power to tackle the toughest of jobs and the reliability to withstand heavy-duty use. Trim weeds & grass with a high-efficiency brushless motor and a robust 2.5 Ah 60V battery that produces long runtimes, low vibrations, and an extended tool life. The balanced ergonomic design features a 17-in. cut swath, two-speed selector that toggles between high and low speeds, and a variable speed trigger that delivers ultimate control.
PRICE
$289.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cutting Swath | 17 in |
| Cutting Line Size | 1/8 in |
| Max Cut Diameter | 17 in |
Product Details
| Type | String Trimmer |
| Corded/Cordless | Cordless |
| Number of Trim Lines | 2 |
| Batteries Included | Yes |
| Straight Or Curved Shaft | Straight |
| Battery System | PRORUN |
| Style | Powerhead |
| Line Advance | Bump |
| Number of Batteries | 1 |
| Voltage | 60 V |
| Manufacturers Part Number | PMC160S |
| Battery Amp Hours | 2.5 Ah |
| Charger Included | Yes |
| Engine/Motor Type | Electric (Battery) |
| Brand | PRORUN |
Warranty
| Warranty | 3 Years Residential, 1 Year Commercial yr |
Compliance & Certifications
| California Emission Compliant | Yes |