- The Flex 24V 5" Variable Speed Angle Grinder with Paddle Switch delivers next-level advantages to the jobsite
- The Flex 24V 5" Variable Speed Angle Grinder with Paddle Switch delivers next-level advantages to the jobsite
- Unleash up to 10,000 RPM of unmatched power but also work with confidence
- Key features include anti-kickback protection, vibration suppression, one-step guard adjustment, and adjustable touch controls
- This angle grinder's ergonomic design and exceptional runtime keep you going and going
- All this is powered by the Flex Advantage of unmatched 24V battery power, runtime, and faster charging (battery and charger sold separately)
- Protected by the Flex Founders Limited Lifetime Warranty when registered within 30 days of purchase at registermyFlex.com through December 31, 2022
Flex 5" Variable Speed Angle Grinder w/ Paddle Switch, 24V
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$219.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15-3/8 |
| Weight | 6 lbs |
| Size | 5 in in |
Product Details
| Type | Cordless |
| Voltage | 24 V |
| Manufacturers Part Number | FX3171A-Z |
| Switch Type | Paddle |
| Brand | FLEX |