Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Agri-Fab

Model # :WBB3227717

MPN #: 45-0613

Agri-Fab® 60"Wide ZT Snow Blade, Black

Product Description
With the Agri-Fab® 45-0613 snow blade clearing snow just became a whole lot easier. This 60 in. snowblade designed for Zero Turn Mowers and is for snow removal only. You will have the ability to place the snow where you want it as this snow blade can angle left, center or to the right. The blade can be lifted with the easy-to-use handle, that controls both the raising and lower of the blade along with how you want the angle adjusted. The scraper blade is adjustable and the ZT Snowblade is constructed with heavy duty 14-gauge steel. This 60 in Zero Turn Snowblade comes with Agri-Fab® 3-Year Limited Warranty.

PRICE
$555.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length49-1/8 in
Width60
Height33-1/2 in
Weight93 lbs

Product Details

Assembly RequiredYes
StyleZero Turn Attachment
TypeSnow Blade
MaterialSteel
ColorBlack
Manufacturers Part Number45-0613
BrandAgri-Fab

Warranty

Warranty3 yr